GERBER Folding Shovel

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC27112004
Blade Length (inch)8 3/8
Blade MaterialBoron Steel
Blade TypeSpade w/Serrated Edge
Blade Width (inch)6
Handle Length (inch)9 3/8
Handle MaterialGlass Filled Nylon
Handle TypeD-Grip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intended for backpacking and camping, these compact shovels feature a folding design to fit in a backpack. Each also features a steel head and glass-filled nylon handle with D-grip. The blade has a serrated edge to saw and chop, in addition to digging.
Feature
Folding Spade Handle Length 9 3/8 in Handle Material Glass Filled Nylon Handle Type D-Grip Blade Width 6 in Blade Length 8 3/8 in Blade Material Boron Steel Blade Type Spade w/Serrated Edge

Ulasan Produk

Tidak ada ulasan