VORTEC Electrical Enclosure Cooler

Sebelum PPN:
Rp22.999.900 - Rp73.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevent overheating with these reliable enclosure coolers. In addition to temperature reduction, they also reduce dust by using filtered air.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Vortex Enclosure Cooler 15 scfm SCFM @ 100 PSI 900 BtuH Depth 4 3/4 in Width 3 9/16 in Height 8 in NEMA Type 12 NEMA Rating 12 Description/Special Features Includes 5 Micron Auto Drain Filter 3/8 in Female NT Air Filter Port Size Separate Cold Air Muffler Cold Air Ducting Kit Extend Inside Enclosure H 1 13/16 in Extend Outside Enclosure H 8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait