RAZOR-BACK Digging Shovel & Spad
#Grup produk P109737168
Spesifikasi
UNSPSC | 27112004 |
---|---|
Blade Length (inch) | 11 1/4 |
Blade Material | Steel |
Blade Type | V Type |
Blade Width (inch) | 5 |
Color | Red |
Gauge (ga) | 13 |
Handle Length (inch) | 48 |
Handle Material | Hardwood |
Handle Type | Straight |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These trenching shovels feature long, thin, steel blades with pronounced, upturned side flanges for digging trenches. They are recommended for use in many landscaping, utility, and construction situations, such as installing pipes or creating drainage systems.
Feature
Trenching Shovel Handle Length 48 in Handle Type Straight Handle Material Hardwood Blade Width 5 in Blade Length 11 1/4 in 13 ga Steel Blade Material Blade Type V Type Color RedUlasan Produk
Tidak ada ulasan