TRUE TEMPER Digging Bar
#Grup produk P109737089
Spesifikasi
| Color | Black |
|---|---|
| Handle Color | Black |
| Includes Handle | No |
| Material | Steel |
| Overall Width (inch) | 1 |
| Tether Ready | No |
| Type | Digging Bars |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Digging Bars Digging Bar Overall Length 69 in Overall Width 3-1/4 in Standard Tool(Accessory Needed for Tethering) Thickness I in Dia 1 in Heat Treated Carbon Steel Black Features Tamper HeadUlasan Produk
Tidak ada ulasan




















































































































































