KRAFT TOOL Deck & Floor Scraper
#Grup produk P109735841
Spesifikasi
UNSPSC | 27112009 |
---|---|
Blade Length (inch) | 1/2 |
Blade Material | Carbon Steel |
Blade Type | Standard |
Blade Width (inch) | 8 |
Color | Silver |
Handle Design | Adjustable |
Handle Material | Die-Cast Metal |
No. of Edges | 1 |
Non-Sparking | No |
Overall Length (inch) | 39 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Use these scrapers to remove adhesives, tile, and carpet from floors. Stiff blades allow heavy-duty twisting and prying.
Feature
Scrapers Nonsparking No Flexible Blade Type Standard Blade Width 14 in Blade Material Stainless Steel Handle Material Wood Floor Scraper Blade Length 14 in Handle Length 60 in Color Natural Handle Design Straight No of Edges 1 Overall Length 66 1/2 inUlasan Produk
Tidak ada ulasan