TY-RAP Cable Tie Mount

Sebelum PPN:
Rp989.900 - Rp5.899.900
Spesifikasi
UNSPSC39121702
Flame retardantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive mount cable tie bases stick to clean, dry surfaces and don't require any mounting tools. They have slots to thread in cable ties to bundle and hang wire and cable.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie Mounting Base Number of Entries 4 Slot Width 0.16 in Slot Height 0.06 in Adhesive Mount Material Nylon 6/6 Color Natural Length 0.74 in Width 0.74 in Height 0.2 in 0.74 in L x 0.74 in W x 0.2 in H Temp Range -40 Degrees to 185 Degrees F Flame Retardant No Metal Detectable No For Use With Cable Ties Up To 50 lb Tensile Strength Max Temp Rating 185 Degrees F Min Temp Rating -40 Degrees F Package Quantity 100

Ulasan Produk

Tidak ada ulasan