SEYMOUR MIDWEST RAKE Aquatic Weed Control Rake
#Grup produk P109689940
Spesifikasi
| UNSPSC | 27112003 |
|---|---|
| Application | Skims Floating Aquatic Vegetation and Algae From Water |
| Blade Material | Steel |
| Blade Width (inch) | 28 |
| Handle Length (inch) | 132 |
| Handle Material | Aluminium |
| Handle Type | Straight |
| Length of Tines | 1/4 |
| Number of Tines | 184 |
| Overall Width of Tines (inch) | 28 |
| Tine Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lake rakes are used to remove weeds at their source. Rakes skim floating aquatic vegetation and algae from water. Include reinforced cutting blades for heavy loads.
Feature
Aquatic Weed Eradicator Tine Material Aluminum Length of Tines 1/4 in Overall Width of Tines 28 in Number of Tines 184 Handle Material Aluminum Handle Length 132 in Handle Type Straight Blade Material Steel Blade Width 28 in Application Skims Floating Aquatic Vegetation and Algae From Water Features Double Edge Serrated Cutting Blade Pushpin Splice for Easy Assembly / DisassemblyUlasan Produk
Tidak ada ulasan




















































































































































