RAZOR-BACK Agricultural & Garden Fork & Hook
#Grup produk P109681434
Spesifikasi
| UNSPSC | 27112010 |
|---|---|
| Ferrule Length (inch) | 4 1/4 |
| Handle Length (inch) | 54 |
| Handle Material | Wood |
| Handle Type | Straight |
| Head Material | Steel |
| Length of Tines (inch) | 6 |
| Number of Tines | 4 |
| Overall Length (inch) | 57 1/8 |
| Tine Material | Steel |
| Tine Pattern | Curved |
| Width of Tines (inch) | 3/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Potato Fork Handle Material Wood Handle Type Straight Handle Length 54 in Width of Tines 3/8 in Length of Tines 6 in Number of Tines 4 Head Material Steel Ferrule Length 4 1/4 in Tine Material Steel Tine Pattern Curved Overall Length 57 1/8 inUlasan Produk
Tidak ada ulasan




















































































































































