CRESTWARE Kitchen Scoop
#Grup produk P109627074
Spesifikasi
UNSPSC | 48101803 |
---|---|
Capacity (oz) | 85 |
Color | Silver |
FDA Compliant | No |
Material | Cast Aluminium |
Metal Detectable | No |
NSF-certified | No |
Overall Width (inch) | 6 |
Product Type | Scoop |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These scoops transfer materials safely and without coming into direct contact with and contaminating food. They are commonly used to portion out ingredients as part of batch cooking or to serve a portion of a large quantity of food.
Feature
Ice Scoop Capacity 12 oz Autoclavable No Product Type Ice Scoop Material Stainless Steel Metal Detectable No NSF Certified No FDA Compliant No Handle Reinforcement Non-Reinforced Color SilverUlasan Produk
Tidak ada ulasan