CAMBRO Kitchen Scoop

Sebelum PPN:
Rp2.799.900 - Rp3.999.900
Spesifikasi
UNSPSC48101803
ColorClear
FDA CompliantNo
MaterialPolycarbonate
Metal DetectableNo
NSF-certifiedYes
Overall Length (inch)6-3/4
Overall Width (inch)6-7/8
Product TypeScoop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These scoops transfer materials safely and without coming into direct contact with and contaminating food. They are commonly used to portion out ingredients as part of batch cooking or to serve a portion of a large quantity of food.
Feature
Scoop Capacity 12 oz Meets/Exceeds NSF Certified Handle Length 4 3/4 in Autoclavable No Product Type Scoop Material Polycarbonate Overall Length 6 3/4 in Overall Width 6 7/8 in Metal Detectable No NSF Certified Yes FDA Compliant No Handle Reinforcement Non-Reinforced Color Clear Package Quantity 12

Ulasan Produk

Tidak ada ulasan