Vikan Hygienic Hand & Bowl Scoop
#Grup produk P109622370
Spesifikasi
UNSPSC | 48101803 |
---|---|
Design | 1 Piece |
FDA Compliant | Yes |
Handle Length (inch) | 5-1/2 |
Handle Reinforcement | Non-Reinforced |
Material | Polypropylene |
Meets/Exceeds | FDA Compliant |
Metal Detectable | No |
NSF-certified | No |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Polypropylene hygienic bowl scoops have a pour spout and measuring scale for easily transferring and measuring liquid and liquid-based food and beverage products products. Polypropylene is a durable, corrosion-resistant, and lightweight material.
Feature
Hand Scoop Capacity 68 fl oz Meets/Exceeds FDA Compliant Handle Length 5 1/2 in Features Pour Spouts On Either Side Halal/Kosher Halal Kosher Maximum Autoclave Temperature 250 Degrees F Maximum Temperature 212 Degrees F Minimum Temperature -4 Degrees F Autoclavable Yes Product Type Bowl Scoop Design 1 Piece Material Polypropylene Overall Height 4 1/2 in Overall Length 13 in Overall Width 7 3/4 in Metal Detectable No NSF Certified No FDA Compliant YesUlasan Produk
Tidak ada ulasan