REMCO Hygienic Hand & Bowl Scoop

Sebelum PPN:
Rp649.900 - Rp1.299.900
Spesifikasi
UNSPSC48101803
FDA CompliantYes
Handle ReinforcementNon-Reinforced
Meets/ExceedsFDA Compliant
NSF-certifiedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene hygienic hand scoops are durable, corrosion-resistant, and more lightweight than stainless steel scoops.
Feature
Hand Scoop Capacity 81 fl oz Meets/Exceeds FDA Compliant Handle Length 5 in Features Seamless Color Coded Halal/Kosher Halal Kosher Maximum Autoclave Temperature 250 Degrees F Maximum Temperature 183 Degrees F Minimum Temperature -22 Degrees F Autoclavable Yes Product Type Hand Scoop Design 1 Piece Material Polypropylene Overall Height 3 1/4 in Overall Length 15 1/8 in Overall Width 5 7/8 in Metal Detectable No NSF Certified No FDA Compliant Yes

Ulasan Produk

Tidak ada ulasan