LUMAPRO Dock Light & Replacement Head
#Grup produk P109603214
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp1.699.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Head Material | Aluminium |
|---|---|
| Operating Voltage (V) | 120 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Folding arm dock lights swing out from the wall to move the light head into position and fold back against the wall when not in use. Their arm is made of solid segments that connect on a hinge, and their light head tilts to aim the beam at the desired location. They pivot on their hinge to deflect accidental blows and impacts, minimizing the risk of damage to the light.
Feature
Dock Light Arm Reach 60 in Arm Swivel Angle 210 Degrees Horizontal Bulb Wattage 500 W Head Depth 10 in Head Height 13 in Head Width 10 in Includes Bulb Yes Lighting Technology Halogen Maximum Brightness 8 500 lm Operating Voltage 120V AC Power Cord Length 10 ft Arm Design Articulating For Location Indoor Outdoor IP Rating Not Rated Arm Adjustability Horizontal Swivel Arm Color Yellow Arm Material Steel Arm Material Finish Powder Coated Color Temperature 3000KUlasan Produk
Tidak ada ulasan




















































































































































