CRESTWARE Coffee Mug & Travel Cup
#Grup produk P109599692
Spesifikasi
| UNSPSC | 48101905 |
|---|---|
| Capacity (fl oz) | 9-1/2 |
| Color | Carmel |
| Diameter (inch) | 3-1/2 |
| Material | Ceramic |
| Mug Color | Beige |
| Overall Height (inch) | 3-5/8 |
| Product Type | Victory Mug |
| Sub Brand | China |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mugs serve hot beverages such as coffee and tea. They have a handle preventing hands from coming into direct contact with the hot surfaces of the mug.
Feature
Mug Material Ceramic Color Carmel Overall Height 3 5/8 in Capacity 9 1/2 fl oz Product Type Victory Mug Overall Diameter 3 1/2 in Package Quantity 36Ulasan Produk
Tidak ada ulasan




















































































































































