COAXSHER Belt Clip, Case & Harness for Handheld Radio

Sebelum PPN:
Rp1.499.900 - Rp2.299.900
Spesifikasi
ColorBlack
Compatible Radio BrandUniversal
Display Qty1
Display Sell UOMEA
Product TypeRadio Chest Harness

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal radio cases and holders accommodate various brands of two-way radios.
Feature
Radio Chest Harness Product Type Radio Chest Harness Compatible Radio Brand Universal Compatible Radio Series Radio Size 2.5 in x 1.5 in x 8.5 in Number of Additional Pockets 2 Overall Length 8 in Overall Height 8 in Color Black

Ulasan Produk

Tidak ada ulasan