TRUE NORTH GEAR-FR CLOTHING Belt Clip, Case & Harness for Handheld Radio

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC43191510
ColorBlack
Compatible Radio BrandUniversal
Compatible Radio Grainger Model NumberUniversal
Compatible Radio Manufacturer Model NumberUniversal
Compatible Radio SeriesUniversal
Display Qty1
Display Sell UOMEA
Manufacturer Part NumberRH6500
Material1000D Cordura; Hypalon; Nylon
Material TypeNylon
Overall Height (inch)2-1/2
Overall Length (inch)9
Overall Width (inch)6
Product TypeRadio Harness

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal radio cases and holders accommodate various brands of two-way radios.
Feature
Radio Harness Product Type Radio Harness Compatible Radio Brand Universal Compatible Radio Series Universal Compatible Radio Manufacturer Model Number Universal Compatible Radio Grainger Model Number Universal Number of Additional Pockets 0 Material 1000D Cordura Hypalon Nylon Overall Width 6 in Overall Length 9 in Overall Height 2 1/2 in Color Black

Ulasan Produk

Tidak ada ulasan