Spesifikasi
| UNSPSC | 53121705 |
|---|---|
| Color | Black |
| Compatible Radio Brand | Icom |
| Compatible Radio Grainger Model Number | 40XA11; 40XA12 |
| Compatible Radio Manufacturer Model Number | F3101D; F4101D |
| Compatible Radio Series | F3001; F4001 |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Manufacturer Part Number | NCF3000 CLIP |
| Material | Nylon |
| Material Type | Nylon |
| Overall Height (inch) | 4-3/8 |
| Overall Length (inch) | 1-3/8 |
| Overall Width (inch) | 2-1/4 |
| Product Type | Case with Fixed Belt Clip |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These cases and holders store compatible series or models of ICOM handheld two-way radios.
Feature
Belt Clip Product Type Belt Clip Compatible Radio Brand Icom Compatible Radio Series F3161D F3261D F4161D F4261D Compatible Radio Manufacturer Model Number IC-F4029SDR Material PolycarbonateUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Belt%20Clip%2C%20Case%20%26%20Harness%20for%20Handheld%20Radio/l2P109594758-3.jpg)
