LIFT-ALL Hose Safety Restraint

Sebelum PPN:
Rp369.900 - Rp529.900
Spesifikasi
UNSPSC40142007
Cable TypeWebbed Restraint
Eye TypeChoker
For Use OnHydraulic Hose; Pneumatic Hose; Water Hose
MaterialNylon
Number of Plies2
Safety Cable TypeWeb Safety Halter
StandardsCanada OHS; MSHA; OSHA
Whip Check Cable TypeHose to Hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These webbed restraints are for systems with medium-to-high pressure. They have nylon straps with end loops that fit around the ends of mating hose systems and restrain them from thrashing if their coupling fails. They have rubber grommets that slide down and keep the end loops secure around the hose.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Hose Halter Cable Diameter Not Applicable End Type Choker For Hose Maximum Inside Diameter 2 in For Hose Minimum Inside Diameter 1/4 in For Maximum Hose Pressure 26 000 psi @ 1/4 in ID For Use On Hydraulic Hose Pneumatic Hose Water Hose Material Nylon Number of Plies 1 Overall Length 30 in Safety Cable Type Web Safety Halter Whip Check Cable Type Hose to Hose Standards Canada OHS MSHA OSHA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait