MICRO ESSENTIAL pH Test Strips, Paper, & Pencil
#Grup produk P109514691
Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Number of tests | 100 |
| Overall Length (inch) | 2-3/4 |
| Overall Width (inch) | 1/4 |
| Test Detects For | pH |
| Test Form | Strip |
| Testing Parameter One | pH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low-precision pH strips show test results in whole number intervals such as 1, 2, and 3. They're used where higher precision is not required. Test strips are precut to length so they're ready to use.
Feature
ph Test Strips Hydrion Spectral Testing Parameter pH Range 0 to 14 ph Number of Tests 1 Length 2-3/4 in Width 1/4 in Package Quantity 100Ulasan Produk
Tidak ada ulasan




















































































































































