Heathrow Scientific Lab Drying Rack
#Grup produk P109509273
Spesifikasi
UNSPSC | 56122002 |
---|---|
Color | Black |
Height (inch) | 18-1/4 |
Includes | Removable Drain Pan |
Length (inch) | 20-3/4 |
Material | Vinyl Coated Steel Wire |
Number of Pegs | 90 |
Peg Height (inch) | 3; 5 |
Peg Style | Angled |
Product Type | Wire Drying Rack |
Width (inch) | 7-1/8 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Wire Drying Rack Peg Style Angled Material Vinyl Coated Steel Wire Black Height 18-1/4 in Length 20-3/4 in Width 7-1/8 in Number of Pegs 90 Peg Height 5 in 3 in Includes Removable Drain PanUlasan Produk
Tidak ada ulasan