AQUASOL Inflatable Purge Bladder
#Grup produk P109493431
Sebelum PPN:
Rp11.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 23171519 |
|---|---|
| Bladder Design | Double Purge Bag System with High Heat Harness |
| Exterior Bag Material | Polyurethane-Coated Nylon |
| Features | Connected By a Braided Tube; Reusable |
| Gas Flow Rate (Maximum) (cfh) | 30 |
| Maximum Temperature (°F) | 250 |
| Resistance Properties | Spark Resistant |
| Standards | CE Approved |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inflatable purge bladders fill with air to block both sides of a pipe between a weld location. Bladders are heat and spark resistant. They deflate and remove for reuse when the weld is complete. Bladders have a connection to introduce purge gas to the purge area.
Feature
Inflatable Purge Bladder Compatible Pipe Diameter (Maximum) 10 in Harness Length 12 in Maximum Temperature 250 Degrees F Gas Flow Rate (Maximum) 30 cfh Features Connected By a Braided Tube Reusable Bladder Design Double Purge Bag System with High Heat Harness Exterior Bag Material Polyurethane-Coated Nylon Process Purging Multiple Pipes Resistance Properties Spark Resistant Standards CE ApprovedUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/AQUASOL%20Inflatable%20Purge%20Bladder/bzP109493431-1.jpg)
