SUREBONDER Hot Melt Applicator Gun

Sebelum PPN:
Rp1.999.900 - Rp6.699.900
Spesifikasi
UNSPSC27112719
Compatible FormatSmooth Sticks
Operation StyleFinger Trigger
Power SourceCorded
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric hot melt applicator guns plug into outlets for consistent and dependable heat to melt and apply adhesives.
Feature
Glue Gun Operation Style Finger Trigger Compatible Format Smooth Sticks Maximum Operating Temperature 400 Degrees F Minimum Operating Temperature 220 Degrees F Output Rate 10 lb/hr Power Source Corded Voltage 120V Tool Weight 1.75 lb Series PRO2-500 Temperature Set Points 220 Degrees F 400 Degrees F Standards C-US CSA Tool Length 11 1/2 in Compatible Glue Stick Diameter 5/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait