MILLER ELECTRIC PAPR Belt & Harness
#Grup produk P109480215
Spesifikasi
| UNSPSC | 46182007 |
|---|---|
| Accessory Type | Shoulder Straps |
| Brand and Series | Miller T94-R |
| For use with | Mfr. No. 264573 |
| Height (inch) | 1 |
| Length (inch) | 11 |
| Material | Nylon |
| Series | T94-R |
| Standards | NIOSH Approved |
| System Type | PAPR System |
| Width (inch) | 11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flipcharts allow for DOT placards to be changed at the same time as the hazardous material being shipped. Flipcharts include interchangeable placards that are a mixture of DOT handling, DOT container, and instructional labels.
Feature
Shoulder Straps T94-R For Use With Mfr No 264573 1 in Height 11 in Length 11 in Width NylonUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/MILLER%20ELECTRIC%20PAPR%20Belt%20%26%20Harness/5zP109480215-1.jpg)
