PROPPER Duty Belt and Harness

Sebelum PPN:
Rp279.900
Spesifikasi
UNSPSC53102501
ColorBlack
FeaturesPlastic Buckle
GenderMen's
MaterialNylon
Product TypeDuty Belt
StyleDuty
TypeReinforced
Width (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Footprint-shaped tape is used to guide pedestrian traffic toward designated areas or exits. These shapes apply quickly and remove cleanly from floors in busy facilities with foot traffic.
Feature
Duty Belt Reinforced Men s Duty Style Size 32 in to 34 in Length 42 in Width 1 1/2 in Material Nylon Color Black Features Plastic Buckle Material 100 Percent Nylon Webbing

Ulasan Produk

Tidak ada ulasan