HEROS PRIDE Duty Belt and Harness

Sebelum PPN:
Rp199.900 - Rp839.900
Spesifikasi
UNSPSC53102501
ColorBlack
GenderUnisex
MaterialNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These face shield crowns and chin protectors fit Bullard-brand face shields. Crowns attach to headgear and cover the forehead and part of the top of the head to protect against splash and impact from flying debris. Chin protectors attach to the bottom of a visor to protect the front and underside of the chin from impact and splash.
Feature
Belt Keeper Unisex Standard Style Length 7-1/8 in Width 7/8 in Material Nylon Color Black Features Lightweight Material 100 Percent Nylon Webbing Package Quantity 4

Ulasan Produk

Tidak ada ulasan