LIFT-ALL Wire Rope Sling

Sebelum PPN:
Rp229.900 - Rp6.199.900
Spesifikasi
Sling MaterialSteel
StandardsOSHA 1910.184; ASME B30.9
Temperature Range (°F)-60 to 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With steel construction, these Eye and Eye Wire Rope Slings help to hold up to heavy duty use. Use in rigging and lifting applications. Various lengths are available.
Feature
Wire Rope Sling Sling Type Eye and Eye Sling Length 10 ft Vertical Hitch Capacity 5 000 lb Choker Hitch Capacity 3 800 lb Basket Hitch Capacity 10 200 lb Rope Diameter 1/2 in Temp Range -60 Degrees to 400 Degrees F Standards OSHA 1910.184 ASME B30.9

Ulasan Produk

Tidak ada ulasan