LIFT-ALL Wire Mesh Sling
#Grup produk P109456254
Sebelum PPN:
Rp5.999.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 24101611 |
|---|---|
| Material | Galvanized High Tensile Steel |
| Sling Hardware Material | Steel |
| Terminal Thickness (inch) | 1/2 |
| Wire Gauge | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Grainger carries galvanized high-tensile steel wire mesh slings for use in metalworking and other industries where loads can be abrasive, hot and tend to cut web slings. Use sturdy steel slings in vertical, basket and choker hitch applications. Plated fittings fit most crane hooks.
Feature
Wire Mesh Sling Sling Type Triangle and Choker - Type 1 Sling Length 6 ft Sling Width 6 in Vertical Hitch Capacity 7 200 lb Choker Hitch Capacity 7 200 lb Basket Hitch Capacity 14 400 lb Length of Sling Leg 4.6 ft Sling Material Galvanized High Tensile Steel Terminal Thickness 1/2 in Terminal Dia 3 1/2 in Wire Gauge 10Ulasan Produk
Tidak ada ulasan




















































































































































