LIFT-ALL Winch Cable
#Grup produk P109456175
Sebelum PPN:
Rp2.099.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 24101611 |
|---|---|
| Color | Natural |
| For use with | Permaloc Winch Lines |
| Line Type | Wire |
| Operation | Lifting |
| Product Type | Winch Line |
| Resistance Properties | Abrasion Resistant; Crush Resistant |
| Standards | ASME B30.9; OSHA 1910.184 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Steel winch cables withstand heavy loads and abrasion. They are extremely durable but are susceptible to corrosion damage.
Feature
Winch Cable Cord Diameter 3/8 in Cord Length 75 ft Color Natural Maximum Load Capacity 4 800 lb Cord Type Wire Cord Material Steel Number of Strands 6 x 19 For Use With Permaloc Winch Lines Includes Swivel Eye Hook and Latch Operation Lifting Product Type Winch Line Resistance Properties Abrasion Resistant Crush Resistant Standards ASME B30.9 OSHA 1910.184Ulasan Produk
Tidak ada ulasan




















































































































































