LIFT-ALL Web Sling
#Grup produk P109455936
Spesifikasi
| Includes | Web Sling Safety Bulletin Rev 3 11 |
|---|---|
| Item - Web Slings | Web Sling |
| Standards | ASME B30.9; OSHA 1910.184; WSTDA |
| Temperature Range (°F) | -60 to 200 |
| Wear Resistant Cover | None |
| Yarn Coating | Latex |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Choose 2 Plies for a thicker layer of webbing. Type 5 polyester endless web slings can be used in all kinds of hitches, including vertical, basket, and choker. The slings can be rotated to minimize wear. The sling legs can be spread for improved load balance.
Feature
Web Sling Sling Type Endless - Type 5 Vertical Hitch Capacity 4 800 lb Sling Length 2 ft Sling Width 1 in Number of Plies 2 Sling Material Polyester Choker Hitch Capacity 3 800 lb Basket Hitch Capacity 9 600 lb Wear Resistant Cover None Color Yellow Temp Range -60 Degrees to 200 Degrees F Yarn Coating Latex Resists Grease and Most Acids Standards ASME B30.9 OSHA 1910.184 WSTDA Includes Web Sling Safety Bulletin Rev 3 11



















































































































































