Spesifikasi
| UNSPSC | 55121503 |
|---|---|
| Compatible Tag Holder Mfr Part Number | UNI-UNH 12 P |
| Compatible Tag Insert Mfr Part Number | UNI-UNH 9 S |
| Header Wording | No Header |
| Header Wording (Reverse Side) | No Header |
| Indoor/Outdoor Usage | Indoor/Outdoor |
| Language | English |
| Manufacturer Part Number | UNI-UNI503 B |
| Maximum Service Temperature (°F) | 212 |
| Minimum Service Temperature (°F) | -40 |
| Number of Tags | 100 |
| Preprinted Legend | Safety Harness Ref. #: Next Inspection Due By: |
| Preprinted Legend (Reverse Side) | Safety Harness Ref. #: Next Inspection Due By: |
| Product Type | Tag |
| Serialization | Not Serialized |
| Standards | Compliant with Directive 2011/65/EU and 2015/863; UNSPC 55121509 |
| Subject Matter | Safety Harness |
| Tag Color | White on Blue |
| Tag Diameter (inch) | 1.715 |
| Tag Material | Polyester |
| Tag Shape | Circle |
| Thickness (inch) | 0.0098 |
| Write on Surface | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Tag Compatible Tag Holder Mfr Part Number UNI-UNH 12 P Compatible Tag Insert Mfr Part Number UNI-UNH 9 S Fastener Attachment Length Not Applicable Fastener Type Not Applicable Header Wording (Reverse Side) No Header Header Wording No Header Height 1 3/4 in Indoor/Outdoor Usage Indoor/Outdoor Lamination Type Not Applicable Language English Mounting Hole Reinforcement Type Not Applicable Mounting Hole Size Not Applicable Number of Tags 100Ulasan Produk
Tidak ada ulasan




















































































































































