TERRAZZO-WARE Mop Sinks
#Grup produk P109427058
Sebelum PPN:
Rp8.099.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 30181504 |
|---|---|
| ADA Compliance | No |
| Bowl Length (inch) | 20 |
| Bowl Width (inch) | 20 |
| Color | Tan |
| Finish | Natural Terrazzo |
| Includes Back Splash | No |
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | No |
| Includes Faucet | No |
| Includes Side Splash | No |
| Indoor/Outdoor Usage | Indoor/Outdoor |
| Mounting Type - Sinks | Floor |
| No. of Bowls | 1 |
| Number of Stations | 1 |
| Overall Length (inch) | 24 |
| Overall Width (inch) | 24 |
| Sink Material | Terrazzo |
| Sink Type | Mop |
| Standards | IAPMO |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Bronze, also known as red brass, is a metal alloy of copper and tin. Bronze resists corrosion from saltwater and has higher heat and electric conductivity than most metals.
Feature
Mop Sink with Stainless Steel Capped Shoulder ADA Compliance No Bowl Depth 10 in Square Bowl Size 20 in x 20 in Tan Drain Opening 3 in Natural Terrazzo Mounting Type - Sinks Floor No of Bowls 1 Number of Stations 1 Overall Height 12 in Overall Length 24 in Overall Width 24 in Terrazzo-Ware Series TSH Terrazzo Sink Type MopUlasan Produk
Tidak ada ulasan




















































































































































