MUSTEE Mop Sinks
#Grup produk P109427030
Sebelum PPN:
Rp4.799.900 - Rp9.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
UNSPSC | 30181504 |
---|---|
ADA Compliance | No |
Bowl Depth (inch) | 10 |
Bowl Length (inch) | 24 |
Color | White |
Drain Opening (inch) | 3 |
Finish | Marbelized |
Includes Back Splash | No |
Includes Basket Strainer | Yes |
Includes Drain Pipe | No |
Includes Side Splash | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting Type - Sinks | Floor |
No. of Bowls | 1 |
Number of Stations | 1 |
Overall Height (inch) | 10 |
Overall Width (inch) | 24 |
Sink Material | SMC Fiberglass |
Sink Type | Mop |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Mop sink bowls allow users to rinse mops and to empty and clean mop buckets without splashing or injury. Bowls are mounted on or near the floor, which requires minimal lifting to dump buckets. These mop sink bowls include faucets and handles.
Feature
Mop Service Sink ADA Compliance No Bowl Depth 10 in Square Bowl Size 24 in x 24 in Non CEC Compliant White Drain Opening 3 in Faucet Body Material Brass Faucet Handle Type Lever Faucet Installation Style Centerset Faucet Mounting Centers 8 in Dual Manual Handle Angled Straight Marbelized Flow Rate 5.4 gpm Mounting Location - Faucet Wall Mounting Type - Sinks Floor No of Bowls 1 Number of Stations 1 Overall Height 10 in Overall Length 24 in Overall Width 24 in E. L. MusteeUlasan Produk
Tidak ada ulasan