Delta Bathtub Spouts & Fillers
#Grup produk P109399977
Spesifikasi
| UNSPSC | 40141702 |
|---|---|
| Connection Type | IPS |
| Features | Pull-Up Diverter Tub Spout In Chrome is An Easy Way to Update the Look Of Your Bathroom, Pull Up to Divert Water from the Tub Spout to the Shower Head, Tarnish Resistant, Corrosion Resistant |
| For use with | Bathtub Spouts |
| Includes Cartridge | No |
| Includes Check Stop | No |
| Includes Drain Stopper | No |
| Includes Handle | No |
| Includes Stem | No |
| Includes Trim Plate | No |
| Includes Tub Spout | No |
| Includes Valve | No |
| Ligature Resistant | No |
| Spout Reach (inch) | 5-1/2 |
| Trim Finish | Chrome |
| Tub Spout Connection Size (inch) | 1/2 |
| Tub Spout Connection Type | IPS |
| Tub Spout Material | Plastic |
| Tub Spout Type | Pull Up Diverter Spout |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chip brushes are used in both painting and maintenance work. They are used to sweep away chips and dust from machinery. And, these brushes paint small places or corners where regular brushes cannot fit well. They are commonly used with solvents since they are made with natural China bristles or hog's hair that don't melt. Chip brushes can be used with glue, resin, epoxy, and oils. Most are inexpensive and can be disposed of after one use.
Feature
Pull-Up Diverter Tub Spout Connection Size 1/2 in IPS For Use With Bathtub Spouts For Use with Series Not Specified Ligature Resistant No Delta 1/2 in IPS Spout Reach 5 1/2 in Trim Finish Chrome IPS Pull Up Diverter SpoutUlasan Produk
Tidak ada ulasan




















































































































































