WERNER Step Stool

Sebelum PPN:
Rp1.499.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stepladder stands are designed to maintain stability in various environments. Models with extra-wide feet help to stand firm on uneven surfaces. Molded tops help provide a large standing platform for comfortable use. Deep treads in the steps help reduce the possibility of slipping. For added safety when working near electricity, the fiberglass rails are nonconductive. Stable locking spreaders permanently stay open.
Feature
Step Stool Product Group Step Stand Number of Steps 3 Overall Height 36 in Material Aluminum ANSI Type IAA Load Capacity 375 lb Top Step Height 30 in Top Step Depth 14 in Bottom Width 18 1/2 in Base Depth 27 1/2 in Color Silver/Black Series SSA00 Closed Depth 10 1/2 in Closed Height 36 in Includes Locking Mechanism Once Engaged Stays Open Permanently Net Weight 21 lb

Ulasan Produk

Tidak ada ulasan