FALLTECH Shock-Absorbing Lanyard

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC46182302
Adjustable LengthNon-Adjustable
Anchorage End ConnectionSteel Rebar Hook
ColorBlack
Hardware MaterialSteel
Harness End ConnectionKevlar Web Loop
Maximum Working Length (ft)6
Number of Legs1
Shock AbsorberKevlar Shock Pack
Visual Load IndicatorYes
Weight Capacity (lbs)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
Feature
Shock-Absorbing Lanyard Color Blue Visual Load Indicator Yes Hardware Material Steel Shock-Absorbing Lanyard Material Polyester Shock Absorbing Type Shock Pack Number of Legs 1 Weight Capacity 310 lb Anchorage End Connection Type Carabiner Adjustable Length No Harness End Connection Snap Hook Anchorage End Connection Material Steel Harness End Connection Material Steel Maximum Working Length 6 ft ANSI Standards Met ANSI Z359.13-2013 OSHA Standards Met OSHA 1910.66 OSHA 1926.502

Ulasan Produk

Tidak ada ulasan