Spesifikasi
| UNSPSC | 46182301 |
|---|---|
| Anchorage End | Aluminium Carabiner |
| Anchoring Location | Overhead Only |
| Brand & Series | MSA Latchways Arc Flash Personal Fall Limiter |
| Harness Connection | Aluminium Carabiner |
| Lifeline Length (ft) | 6-1/2 |
| Lifeline Material | Kevlar |
| Minimum Weight (lbs) | 130 |
| Number of Legs | 1 |
| RFID Equipped | No |
| Weight Capacity (lbs) | 400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Personal self-retracting lifelines (SRLs) are typically more portable and compact than mounted SRLs. The self-retracting device housing end of the SRL attaches to the worker's harness, which requires the worker to carry more weight than when using a mounted SRL. Sometimes called personal fall limiters (PFLs), SRLs are generally shorter than mounted SRLs so they're worn when working close to the anchor point.
Feature
Self-Retracting Lifeline Tagline Length Not Applicable Minimum User Weight 130 lb Sealed No Anchoring Location Overhead Only ANSI SRL Class (2014) Class B ANSI SRL Class (2021) Class 1 ANSI SRL Type SRL-P Anchorage End Connection Material Stainless Steel Anchorage End Connection Type Snap Hook Harness End Connection Carabiner Harness End Connection Material Steel Lifeline Length 10 ft Lifeline Material Polyester Number of Legs 1 RFID Equipped No Weight Capacity 310 lbUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MSA%20Self-Retracting%20Lifeline/9gP109380340-1.jpg)
