Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp6.899.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 46182301 |
|---|---|
| Brand & Series | CONDOR |
| Harness Connection | Aluminium Carabiner |
| Lifeline Material | HPPE |
| Minimum Weight (lbs) | 130 |
| Number of Legs | 1 |
| RFID Equipped | No |
| Weight Capacity (lbs) | 310 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Personal self-retracting lifelines (SRLs) are typically more portable and compact than mounted SRLs. The self-retracting device housing end of the SRL attaches to the worker's harness, which requires the worker to carry more weight than when using a mounted SRL. Sometimes called personal fall limiters (PFLs), SRLs are generally shorter than mounted SRLs so they're worn when working close to the anchor point.
Feature
Self-Retracting Lifeline Tagline Length Not Applicable Minimum User Weight 130 lb Sealed No Anchoring Location Overhead Only ANSI SRL Class (2014) Class B ANSI SRL Class (2021) Class 1 ANSI SRL Type SRL Anchorage End Connection Material Steel Anchorage End Connection Type Rebar Hook Harness End Connection Carabiner Harness End Connection Material Steel Lifeline Length 6 ft Lifeline Material HPPE Number of Legs 1 RFID Equipped No Weight Capacity 310 lb Series Not ApplicableUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/CONDOR%20Self-Retracting%20Lifeline/81P109380289-1.jpg)
