WERNER Scaffolding Stag

Sebelum PPN:
Rp9.199.900 - Rp37.999.900
Spesifikasi
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stage platforms allow for 2 people on one plank. They are ideal for ladder jack applications, swing stages, or catwalks. The slip-resistant decking helps minimize paint or material build-up. The vinyl-coated end caps serve as hand grips and protect from sharp edges and surface marks. The double end rungs help to provide extra rigidity.
Feature
Two-Person Scaffolding Stage Overall Length 20 ft Overall Width 28 in Overall Height 6 in Material Aluminum Load Capacity 500 lb Series 2700 Standards ANSI A 10.8 (2001) OSHA

Ulasan Produk

Tidak ada ulasan