HONEYWELL MILLER Safety Harness Replacement Part & Accessories

Sebelum PPN:
Rp2.399.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These training materials educate employees about the dangers of working on equipment and ensuring that it is locked out to prevent accidental injury.
Feature
Nut and Bolt Bag Accessory Type Nut and Bolt Bag Torso Connection Type Not Applicable For Use With General Purpose Harnesses Hardware Material Steel Material Nylon Seat Style Not Applicable Size 8 in x 2-1/2 in x 8-1/2 in Webbing Coating Not Applicable Webbing Material Polyester Weight Capacity Not Applicable Features Snap Closure and Flared Bottom Nylon Webbing Straps Harness Application Not Applicable Includes Padding No Length 10 in RFID Equipped No Standards Not Applicable

Ulasan Produk

Tidak ada ulasan