FALLTECH Safety Harness for Positioning

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC46182306
Brand & SeriesFALLTECH
Buckles (Chest/Leg)Quick-Connect / Quick-Connect
D-Ring LocationsBack; Hips
FeaturesTwin Torso Keepers for Stowing Idle Lanyard Connectors
Harness ApplicationPositioning
Harness ColorBlack
Harness D-Ring MaterialSteel
Harness StyleVest
Includes PaddingYes
Padding LocationBack; Shoulder
RFID EquippedNo
Safety featuresBelt
Specialty Working ConditionsArc Flash
Torso AdjustmentFriction
Weight Capacity (lbs)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vest-style safety harnesses for positioning have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
K8208 Fall Protection Harness Harness Style Vest Specialty Working Conditions Not Applicable Safety Features Not Applicable Chest Strap Buckles Quick-Connect Harness Color Black Harness D-Ring Material Aluminum Harness Sizing 2XL/3XL Includes Padding Yes Leg Strap Buckles Tongue Padding Location Shoulder Torso Adjustment Cam Weight Capacity 425 lb Harness Application General Use Positioning D-Ring Locations Back Hips RFID Equipped No Industry Construction General Industry

Ulasan Produk

Tidak ada ulasan