PEAKWORKS Safety Harness for General Fall Arrest
#Grup produk P109379201
Spesifikasi
| UNSPSC | 46182306 |
|---|---|
| Brand & Series | PEAKWORKS Contractor |
| Buckles (Chest/Leg) | Mating / Tongue |
| Harness D-Ring Material | Steel |
| Harness Sizing | Universal |
| Weight Capacity (lbs) | 310 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vest-style safety harnesses for general fall arrest have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
Full Body Harness Chest Strap Buckles Mating Harness D-Ring Material Steel Harness Sizing Universal Leg Strap Buckles Tongue Weight Capacity 310 lb Harness Application General Industry Industry General Industry Hardware Material Steel Series Contractor Webbing Material PolyesterUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/PEAKWORKS%20Safety%20Harness%20for%20General%20Fall%20Arrest/5lP109379201-1.jpg)
