HONEYWELL MILLER Safety Harness for General Fall Arrest
#Grup produk P109379168
Spesifikasi
| UNSPSC | 46182306 |
|---|---|
| Brand & Series | HONEYWELL MILLER Duraflex(R) |
| Buckles (Chest/Leg) | Mating / Mating |
| Harness D-Ring Material | Steel |
| Harness Sizing | S/M |
| Weight Capacity (lbs) | 400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vest-style safety harnesses for general fall arrest have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses.
Feature
H6124 Full Body Harness Harness Style Vest Specialty Working Conditions Not Applicable Safety Features Not Applicable Chest Strap Buckles Quick-Connect Harness Color Green Harness D-Ring Material Aluminum Harness Sizing S/M Includes Padding Yes Leg Strap Buckles Quick-Connect Padding Location Back Leg Shoulder Torso Adjustment Cam Weight Capacity 400 lb Harness Application Climbing General Use D-Ring Locations Back RFID Equipped Yes Industry General IndustryUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/HONEYWELL%20MILLER%20Safety%20Harness%20for%20General%20Fall%20Arrest/4oP109379168-1.jpg)
