LIFT-ALL Round Sling

Sebelum PPN:
Rp199.900 - Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These endless round slings are color-coded for quick identification of weight ratings. Slings flatten against load for a tight grip. Endless-style slings shift with each use to extend sling life.
Feature
Round Sling Endless - Type 5 Color Code Blue Sling Length 8 ft Vertical Hitch Capacity 21 200 lb Choker Hitch Capacity 17 000 lb Basket Hitch Capacity 42 400 lb Width Under Load 2 5/8 in Diameter 1 3/4 in Sling Material Polyester Temp Range -50 to 200 Degrees F Resists UV Sunlight Grease and Most Acids Standards ASME B30.9 Includes Permanent Identification Tag

Ulasan Produk

Tidak ada ulasan

Halaman Terkait