LIFT-ALL Load Binder
#Grup produk P109371087
Spesifikasi
| UNSPSC | 31162406 |
|---|---|
| Handle Type | Fixed |
| Product Type | Ratchet Load Binder |
| Trade Size G30/G43 (inch) | 3/8 |
| Trade Size G70 (inch) | 5/16 |
| Working Load Limit (lbs) | 5400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Structural pivot joint assemblies allow arms and other parts to articulate on T-slot framing structures. Each pivot joint consists of two pivot arms connected to a pivot nub with a pivot bolt. The bolt allows the angle between the arms and the nub to be adjusted, and the bolt can be tightened to hold the arms at a desired angle. Pivot joints require the end of a profile to be tapped when mounting the joint to the end of the profile. Machining is not required when mounting the pivot joint into a slot on a profile.
Feature
Ratchet Load Binder Handle Type Fixed Working Load Limit 5 400 lb Trade Size G30/G43 3/8 in Trade Size G70 5/16 inUlasan Produk
Tidak ada ulasan




















































































































































