ELKHART BRASS Fire Hose Nozzle
#Grup produk P109364528
Spesifikasi
| UNSPSC | 46191603 |
|---|---|
| Activates By | Twist |
| Activation Method | Twist |
| Base Type | Rigid |
| Body Material | Polycarbonate |
| Bumper Color | Black |
| Finish | Polycarbonate |
| For use with | Water |
| Grip Type | Standard |
| Handle Type | Standard |
| Inlet Size (inch) | 1-1/2 |
| Manufacturer Part Number | 1575 |
| Maximum Flow Rate (GPM) | 75 |
| Maximum Pressure (psi) | 100 |
| Nozzle Spray Pattern | Solid Stream |
| Product Type | Fire Hose Nozzle |
| Thread Type | NH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adjustable gallonage fire hose nozzles allow the firefighter operating the hose to directly control the amount of water coming out of the nozzle.
Feature
Fire Hose Nozzle Activates By Twist Base Type Rigid Body Material Polycarbonate Grip Type Standard Inlet Size 1 1/2 in Maximum Flow Rate 75 gpm Maximum Pressure 100 psi Product Type Fire Hose Nozzle Spray Pattern Solid Stream Thread Type NH Bumper Color Black Finish Polycarbonate For Use With WaterUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/ELKHART%20BRASS%20Fire%20Hose%20Nozzle/eoP109364528-1.jpg)
