LIFT-ALL Tow & Recovery Equipment

Sebelum PPN:
Rp959.900 - Rp8.399.900
Spesifikasi
Attachment StyleEye
Duty CapacityHeavy Duty
Number of Straps1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recovery straps have looped, padded ends that attach to a stranded vehicle's front-end D-ring and a receiver ring on the back of a towing vehicle to pull stranded vehicles to safety. These straps stretch between the two vehicles creating movement when no further slack exists.
Feature
Recovery Strap 6Inx16Ft Yellow Strap Style Recovery Strap Attachment Style Eye Duty Capacity Heavy Duty Number of Ply 1-Ply Overall Length 16 ft Overall Width 6 in Color Yellow Number of Straps 1 Material Nylon Grade Not Applicable Working Load Break Strength 48 000 lb Webbing Break Strength Not Applicable Assembly Break Strength Not Applicable Standards ASME B30.9 OSHA 1910.84 WSTDA

Ulasan Produk

Tidak ada ulasan