JJ KELLER Driver Logbook

Sebelum PPN:
Rp46.000 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination daily logbooks provide multiple forms in one logbook for fulfilling more than one logging requirement, such as daily driving activity forms and Driver Vehicle Inspection Reports (DVIR).
Feature
Drivers Daily Logbook 2 In 1 Includes Carbon Carbonless Language English Log Type Driver s Daily 2-in-1 Log Book Ply Count 2-Ply Number of Forms 1 Standards 49 CFR Section 395.8 Forms Included Detailed DVIR Features Includes a Monthly Summary Sheet and 7/8-Day Recap To Determine Hours Available Format Loose Leaf Overall Height 11 in Overall Width 8 1/2 in Package Quantity 100

Ulasan Produk

Tidak ada ulasan