GROTE Automotive Harness & Pigtail

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC39121409
Compatible Product Type5370 Series Lamps, 5371 Series Lamps, 5372 Series Lamps, 5376 Series Lamps
Connector TypeBlunt Cut Wires
Features20 in Metri-Pack Plug in Sealed Pigtail - Fits 4/5 WireBrass Contacts to Prevent CorrosionHeavy-Duty Thermoplastic WiringOEM Metri-Pack 280 Style Connectors
Manufacturer Part Number68680
Number of Connectors5
Number of wires5
TypePigtail
Wire Length (in)20
Wire Sizes Included (AWG)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pigtails have a connector at one end and individual stripped wires (pigtails) at the other end. They replace connectors in automotive wiring and are often used for lighting and control connections on instrument panels.
Feature
Pigtail Product Type Pigtail Connector Type Slim-Line 0.18 in Male Bullet/Ring Terminal Straight Male Pin Number of Wires 3 Wire Length 7 in Number of Connectors 4 Compatible Product Type Stop Turn Tail Lights Wire Sizes Included 16 AWG Color Blue Features Grease Grooves Moisture and Corrosion Resistant Overall Length 8 in Standards - Wire Material GPT

Ulasan Produk

Tidak ada ulasan