SEYMOUR MIDWEST RAKE Floor Squeegees
#Grup produk P109309664
Spesifikasi
| Includes Handle | Yes |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Roller squeegees direct water away from grass, turf, and other absorbent outdoor terrain.
Feature
Floor Squeegee Blade Count 1 Includes Handle Yes Connection Type Bolt On Connection Thread Type Not Threaded Blade Width 36 in Blade Material Foam Rubber Blade Shape Roller Handle Color Black Handle Material Aluminum FDA Compliant No Product Type Floor Squeegee Application Floor Color Black Color Coding System No Features Ergonomic Cushion Handle Non-Absorbent Frame Material Aluminum Maximum Handle Length 60 inUlasan Produk
Tidak ada ulasan




















































































































































