KRAFT TOOL Floor Squeegees

Sebelum PPN:
Rp1.399.900 - Rp4.199.900
Spesifikasi
UNSPSC47121803
Blade Count1
Connection Thread TypeNot Threaded
FDA CompliantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These floor squeegees come with a head and handle for removing water and debris from smooth surfaces. The single blade has no pockets or folds, which prevents bacteria growth.
Feature
Floor Squeegee Blade Count 1 Includes Handle Yes Connection Type Bolt On Connection Thread Type Not Threaded Blade Width 36 in Blade Material Neoprene Blade Shape Straight Handle Color Blue Handle Material Aluminum FDA Compliant No Product Type Sealcoat Squeegee Color Black/Blue Color Coding System No Compatible Manufacturer Part Number GG845-01

Ulasan Produk

Tidak ada ulasan